Shop All Tool Bags, Backpacks & Totes
Ergodyne
Bucket Bag, Black, 40D Nylon , 0 Pockets
Mfr # 5970T
Zoro # G2621092
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 40D Nylon
- Features Swiveling Hoist
- Width 12-1/2 in
- Length 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5970T
- Zoro # G2621092
- UPC # 720476148708
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12-1/2 in |
Length | 12-1/2 in |
Height | 15 in |
Overall Depth | 15 in |
Overall Diameter | 12 1/2 in |
Description
Bucket Bag, Bag Material Nylon, Bag Type Straight Wall, Body Color Black, Bottom Diameter 12 1/2 in, Closure Type Buckle, Features Swiveling Hoist, Attachment Type None, Includes Top, Material Weight 840 den, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 15 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Reinforced Bottom Yes, Series 5970T, Shape Round, Strap Material Polypropylene, Top Diameter 12 1/2 in, Total Load Capacity 100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Dolphin Knife - Spinner (15-520)
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN6 (64298190100)
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- ERGODYNE Tall Safety Bolt Bag (14428)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- ERGODYNE Tool Bag, Red, Nylon (5020M)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- PROTO Roll Up Tool Bag, Red, Canvas, 15 Pockets (J25TR41C)
- Ergodyne Tool Bags, Backpacks & Totes