Shop All Warm Weather Caps, Hats & Liners
Ergodyne
Black Zippered Trapper Hat, S/M
Mfr # 6802Z
Zoro # G7861833
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Includes Hat only
- Adjustment Type Buckle
- Features Adjustable Ear Flaps, Chin Strap, Durable Nylon Shell, Reflective Accent, Thermal Insulation, Water-Resistant Crown Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6802Z
- Zoro # G7861833
- UPC # 720476168577
- Country of Origin Indonesia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S/M |
Description
Hard Hat Liner, Garment Type Liner, Outer Material Nylon, Areas Covered Ears, Head, Adjustment Type Buckle, Outer Color Black, Lining Material 100 Percent Nylon, Features Adjustable Ear Flaps, Chin Strap, Durable Nylon Shell, Reflective Accent, Thermal Insulation, Water-Resistant Crown Lining, Number of Layers 2, Size S/M, Closure Type Buckle, Attachment Type Buckle, Includes Hat only, Cooling No, Reusability Reusable, Includes Neck Shade No, Compatible with Grainger Part Number 462P29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, L (V1210260U-L)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, L, 25 PK, White (KCC44333)
- ACCUFORM NFPA SAFETY PLACARD 15 in DIAMOND 15 in (ZFD515XT)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- ERGODYNE Chill-Its 8935MF Hi-Vis Microfiber Ranger Sun Hat, Polyester/Microfiber, 2X-Large/3X-Large, Lime (12594)
- ERGODYNE 6804 Black Skull Cap Beanie Hat with LED Lights (16803)
- ERGODYNE Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Olive (12602)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- ERGODYNE 6806 Lime 6806 Cuffed Rib Knit Beanie Hat (16806)
- ERGODYNE 6806 Orange 6806 Cuffed Rib Knit Beanie Hat (16807)
- PLAYBACK Trucker Reflective Hat Tr102 Orange One Size Fits All (PL143882)
- Ergodyne Head Protection