Ergodyne

Black Zippered Trapper Hat, L/XL


original price: $31.55
8% off
new price: $28.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nylon
  • Adjustment Type Buckle
  • Includes Hat only
  • Features Adjustable Ear Flaps, Chin Strap, Durable Nylon Shell, Reflective Accent, Thermal Insulation, Water-Resistant Crown Lining
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L/XL

Description

Hard Hat Liner, Garment Type Liner, Outer Material Nylon, Areas Covered Ears, Head, Adjustment Type Buckle, Outer Color Black, Lining Material 100 Percent Nylon, Features Adjustable Ear Flaps, Chin Strap, Durable Nylon Shell, Reflective Accent, Thermal Insulation, Water-Resistant Crown Lining, Number of Layers 2, Size L/XL, Closure Type Buckle, Attachment Type Buckle, Includes Hat only, Cooling No, Reusability Reusable, Includes Neck Shade No, Compatible with Grainger Part Number 462P29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.