Shop All Warm Weather Caps, Hats & Liners
Ergodyne
Black Thermal Base Layer Long Sleeve Shi
Mfr # 6435
Zoro # G7861955
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Moisture Wicking, Comfortable, Long Sleeve, Stretchable
- Material Fabric
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6435
- Zoro # G7861955
- UPC # 720476402046
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Width | 1 in |
Details
Item | Black Thermal Base Layer Long Sleeve Shi |
Color | Black |
Features | Moisture Wicking, Comfortable, Long Sleeve, Stretchable |
Material | Fabric |
Description
Black Thermal Base Layer Long Sleeve Shi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form Fitting Trek Dry(R) (LMG-75-012)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- 3M Safety Glasses, Blue Anti-Fog, Scratch-Resistant (SF3750AS-BLK)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- ERGODYNE Chill-Its 8939 Cooling Bucket Hat, Polyester/Spandex, One Size Fits Most, Gray (12666)
- ERGODYNE Black Zippered Trapper Hat, S/M (6802Z)
- ERGODYNE Black Classic Trapper Hat, XS (6802)
- ERGODYNE Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Olive (12602)
- ERGODYNE 6806 Black 6806 Cuffed Rib Knit Beanie Hat (16808)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Large, Yellow (7040-SWH L)
- Ergodyne Warm Weather Caps, Hats & Liners