Shop All Canopies & Shelters
Ergodyne
Black Replacement Pop-Up Tent Storage Ba
Mfr # 6015B
Zoro # G7861973
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Height 6 in
- Color Black
- Material 600D Polyester, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6015B
- Zoro # G7861973
- UPC # 720476129172
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 18 in |
Width | 12 in |
Height | 6 in |
Details
Item | Black Replacement Pop-Up Tent Storage Ba |
Color | Black |
Material | 600D Polyester, Nylon |
Weight | 3.37 lb. |
Application | Tent |
Features | Durable, Flat Bottom, Handle, Heavy-duty Zipper, Lightweight, Wheels, Portable, Heavy Duty |
Strength Type | Heavy Duty |
Compatibility | Shax 6015 Pop-up Tent |
Description
Black Replacement Pop-Up Tent Storage Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- SCOTTY Power Grip Plus Release - Stacker w/ 6" Leader (1176)
- KOHLER Hose, Breather (24 326 89-S)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- ERGODYNE SHAX® 12994 6094 Tent Weight Bags - Set Of 2 (12994)
- ERGODYNE Single Heavy-Duty Pop-Up Tent, 10 ft., Bl (6000)
- ERGODYNE Single Blue Heavy-Duty Pop-Up Tent Kit (6051)
- ERGODYNE Blue Optional Pop-Up Tent Sidewalls (6098)
- ERGODYNE Sngl Lime Heavy-Duty Pop-Up Tent, 10 ft. (6015)
- ERGODYNE Tent, Pop-Up Canopy, 10'Wx10'Lx14'H, Lime (EGO12910)
- GIGATENT Portable Pop Up Changing Room - Red - 36 x 69 x 36 in. (ST 006)
- Ergodyne Canopies & Shelters