Shop All Cooling Vests and Jackets
Ergodyne
Black Lightweight Phase Change Cooling V
Mfr # 6255
Zoro # G7861465
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Cooling Method Cold Pack Inserts
- Back Stripe Pattern None
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6255
- Zoro # G7861465
- UPC # 720476121251
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | L/XL |
Length | 25 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 52 in |
Details
Item | Cooling Vest |
Color | Black |
Material | Cotton/Polyester |
Cooling Method | Cold Pack Inserts |
Back Stripe Pattern | None |
Closure Type | Zipper |
Includes Cooling Inserts | No |
High-Visibility | No |
Number of Cooling Inserts Included | 0 |
Maximum Cooling Time | Up to 2 hr |
Includes Battery | No |
Garment Color | Black |
Insert Cooling Temperature | 64 Degrees F |
Secondary Hazard | None |
Cleaning and Care Instructions | Machine Wash |
Garment Type | Vest |
Cooling Temperature | 64 Degrees F |
Max. Cooling Time | 2 hours |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Material Cotton/Polyester, Closure Type Zipper, Size L/XL, Maximum Cooling Time Up to 2 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 64 Degrees F, Secondary Hazard None, Maximum Chest Size 52 in, Minimum Chest Size 40 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Green (471)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12N)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- Ergodyne Cooling Vests and Jackets