Shop All Headbands and Sweatbands
Ergodyne
Black Insulated Stainless Steel Water Bo
Mfr # 5152
Zoro # G7861727
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Stainless Steel
- Size 750 ml
- Features One Hand Operation, Dishwasher Safe, Dual Cap, Leak Proof, Durable, Reusable, Ergonomic Design, Easy to Clean, Sweat Proof, Double Wall Vacuum Insulation, Carrying Loop
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5152
- Zoro # G7861727
- UPC # 720476131670
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | 750 ml |
Overall Width | 3 in |
Overall Length | 3 in |
Details
Item | Black Insulated Stainless Steel Water Bo |
Color | Black |
Material | Stainless Steel |
Features | One Hand Operation, Dishwasher Safe, Dual Cap, Leak Proof, Durable, Reusable, Ergonomic Design, Easy to Clean, Sweat Proof, Double Wall Vacuum Insulation, Carrying Loop |
Description
Black Insulated Stainless Steel Water Bo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- MTS SAFETY Raincoat 49", Reflectve Strip, Zipprd, L (A-493-3M-L)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- ERGODYNE Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size (12337)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- ERGODYNE Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size (12420)
- ERGODYNE Chill-Its® 6602MF Evaporative Microfiber Cooling Towel, Orange (12661)
- ERGODYNE Orange Insulated Stainless Steel Water B (5152)
- ERGODYNE Ergodyne ChillIts 6603 Evaporative Cooling Band, 2912 x 4, Blue (12418)
- HEXARMOR Sweatband (17-20001)
- Ergodyne Headbands and Sweatbands