Shop All Lanyard & Lifeline Accessories
Ergodyne
Black Can / Bottle Holder And Trap
Mfr # 3775
Zoro # G7862269
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb
- Series Squids
- Material Neoprene
- For Use With Water bottles
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3775
- Zoro # G7862269
- UPC # 720476197751
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 3 5/8 in |
Details
Item | Tool Tether |
Weight Capacity | 2 lb |
Series | Squids |
Color | Black |
Material | Neoprene |
For Use With | Water bottles |
Standards | ANSI/ISEA 121-2018 |
Tool Attachment Method | Slip-On |
Slip-On Location | Shaft |
Tethering End Connection | D-Ring |
For Tool Type | Cans |
D-Ring Material | Stainless Steel |
Tool End Connection | Sleeve |
Attachment Point Style | Sleeve |
Number of Rescue Rings | 1 |
Description
Tool Tether, Attachment Point Style Sleeve, Color Black, D-Ring Material Stainless Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 2 lb, Width 3 5/8 in, For Tool Type Cans, Material Neoprene, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- FLEMING SUPPLY 36-piece Letter and Number Steel Stamp Set with Case, Letters (5/32-in, 4mm) /Numbers (9/64-in, 3.6mm) (667321EAU)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- KONG USA Back-Up Shock Pack, 20" (9VP000013KK)
- Ergodyne Lanyard & Lifeline Accessories