Shop All Lanyard & Lifeline Accessories
Ergodyne
Black And Orange Hand Tool Trap Slips
Mfr # 3740S
Zoro # G7862165
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Squids
- Weight Capacity 1 lb
- Color Black, Orange
- Material ABS Plastic
- For Use With Screw Drivers, Hex Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3740S
- Zoro # G7862165
- UPC # 720476197409
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 2 in |
Fits Handle Diameter (Minimum) | 0 in |
Fits Shaft Diameter (Maximum) | 1/8 in |
Fits Shaft Diameter (Minimum) | 0 in |
Details
Item | Tool Tether |
Series | Squids |
Weight Capacity | 1 lb |
Color | Black, Orange |
Material | ABS Plastic |
For Use With | Screw Drivers, Hex Keys |
Standards | ANSI/ISEA 121-2018 |
Tool End Connection | Socket |
Socket Features | Swiveling |
Slip-On Location | Shaft |
For Tool Type | Hand Tools |
Attachment Point Style | Socket |
D-Ring Material | Plastic |
Tethering End Connection | Swivel D-Ring |
Tool Attachment Method | Slip-On |
Number of Rescue Rings | 1 |
Description
Tool Tether, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 2 in, For Tool Type Hand Tools, Material ABS Plastic, Fits Handle Diameter (Minimum) 0 in, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Swiveling, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away (NV3-745)
- CONDOR Disposable Lab Coat, L, Orange, PK30 (32KF74)
- JJ KELLER LaborLaw Poster, Fed/STA, PA, ENG, 40Wx26inH (300-PA)
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3184)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- Ergodyne Lanyard & Lifeline Accessories