Shop All Lanyard & Lifeline Accessories
Ergodyne
Black And Orange Hand Tool Trap Slips
Mfr # 3740M
Zoro # G7862156
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Squids
- Weight Capacity 1 lb
- Color Black, Orange
- Material ABS Plastic
- For Use With Screw Drivers, Hex Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 3740M
- Zoro # G7862156
- UPC # 720476197416
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 2 1/8 in |
Fits Handle Dia. | 1/8 in to 1/4 in |
Fits Shaft Dia. | 1/8 in to 1/4 in |
Ring Inside Dia. | 1/8 in |
Fits Shaft Diameter (Minimum) | 1/8 in |
Fits Handle Diameter (Minimum) | 1/8 in |
Ring Inside Diameter | 1/8 in |
Fits Shaft Diameter (Maximum) | 1/4 in |
Details
Item | Tool Tether |
Series | Squids |
Weight Capacity | 1 lb |
Color | Black, Orange |
Material | ABS Plastic |
For Use With | Screw Drivers, Hex Keys |
Standards | ANSI/ISEA 121-2018 |
Tool End Connection | Socket |
Tethering End Connection | Swivel D-Ring |
Slip-On Location | Shaft |
Attachment Point Style | Socket |
Socket Features | Swiveling |
D-Ring Material | Plastic |
For Tool Type | Hand Tools |
Tool Attachment Method | Slip-On |
Number of Rescue Rings | 1 |
Description
Tool Tether, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 2 1/8 in, For Tool Type Hand Tools, Material ABS Plastic, Fits Handle Diameter (Minimum) 1/8 in, Number of D-Rings 1, Ring Inside Diameter 1/8 in, Series Squids, Slip-On Location Shaft, Socket Features Swiveling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- KONG USA Paddle Wire, Red (901R00300KK)
- Ergodyne Lanyard & Lifeline Accessories