Shop All Lanyard & Lifeline Accessories
Ergodyne
Black And Orange Hand Tool Trap Slips
Mfr # 3740L
Zoro # G7862183
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Squids
- Weight Capacity 1 lb
- Color Black, Orange
- Material ABS Plastic
- For Use With Screw Drivers, Hex Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3740L
- Zoro # G7862183
- UPC # 720476197423
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 2 1/2 in |
Fits Shaft Dia. | 5/16 in |
Ring Inside Dia. | 1/4 in |
Fits Shaft Diameter (Maximum) | 3/8 in |
Ring Inside Diameter | 1/4 in |
Fits Shaft Diameter (Minimum) | 1/4 in |
Fits Handle Diameter (Minimum) | 1/4 in |
Details
Item | Tool Tether |
Series | Squids |
Weight Capacity | 1 lb |
Color | Black, Orange |
Material | ABS Plastic |
For Use With | Screw Drivers, Hex Keys |
Standards | ANSI/ISEA 121-2018 |
Slip-On Location | Shaft |
Attachment Point Style | Socket |
Socket Features | Swiveling |
D-Ring Material | Plastic |
For Tool Type | Hand Tools |
Tethering End Connection | Swivel D-Ring |
Tool End Connection | Socket |
Tool Attachment Method | Slip-On |
Number of Rescue Rings | 1 |
Description
Tool Tether, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, Width 2 1/2 in, For Tool Type Hand Tools, Material ABS Plastic, Fits Handle Diameter (Minimum) 1/4 in, Number of D-Rings 1, Ring Inside Diameter 1/4 in, Series Squids, Slip-On Location Shaft, Socket Features Swiveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- KONG USA Tool Leash (885050000KK)
- Ergodyne Fall Protection