Belt, Tool Pouch with Device Holster, Gray, Polyester
Mfr # 13669
Zoro # G511668772
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Color Gray
- Height 8.5"
- Width 5"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13669
- Zoro # G511668772
- UPC # 720476136699
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 8.5" |
Width | 5" |
Depth | 2" |
Details
Item | Tool Pouch with Device Holster |
Material | Polyester |
Tool Storage Type Included | Belt |
Color | Gray |
Shape | Rectangle |
Description
Arsenal 5569 Tool Pouch with Device Holsters slides through or clips to your belt for safe storage and convenient access to various tools and personal items. This multi-use tool pouch is built to last with abrasion-resistant ripstop polyester. This tool holder features four pockets in varying sizes to fit small hand tools and larger, personal items. Three smaller pockets in the front house pens, pencils, markers, zip ties and box cutters while a webbed loop on the front keeps a tape measure or small tool easily accessible. A larger and deeper pocket sits behind these pockets for barcode scanners or tools. This barcode scanner holder is designed for convenient use with candy bar style scanners that do not have a handle. In the rear is a pocket with brushed interior and pull tab to keep cell phones safe and easy to access. Two d-rings on the side clip lanyards or smaller accessories such as glove clips or an ID badge reel.
- •150D polyester hat with wide brim to shade face and head for comfortable protection against sun damage.
- •Hyper-evaporative PVA liner easily activates with water for up to four hours of cooling relief.
- •360-degree mesh venting for maximum airflow.
- •Made with ANSI 107-approved hi-vis fabric and 1" reflective tape to keep workers safe and seen.
- •Drawstring cord for a secure fit under chin.
- •Brim width: 2.5".
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Die Set, 4.75mm (71475-14M)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- ERGODYNE Black Ballistic Polyester Xl, 13658 (13658)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- SECO GROOVING TOOL HOLDER (E04G-SGXN08)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 9Pocket 9-1/4"WX10-1/2H, 9 Pockets (R-36A)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- Ergodyne Tool Belts & Pouches