Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Yellow Scratch-Resistant
Mfr # ODIN-HI
Zoro # G7860869
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Odin
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # ODIN-HI
- Zoro # G7860869
- UPC # 720476503507
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Yellow |
Frame Color | Kryptek Highlander |
Lens Coating | Scratch-Resistant |
Series | Odin |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Yellow Lens Kryptek Highlander Safety Gl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- CROSSFIRE Adjustable String Cord (G3)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- ERGODYNE Skullerz Dagr PZ Safety Glasses, Polarized Smoke Lens, Black Frame (52031)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- ERGODYNE Skullerz Odin PZ Safety Glasses, Polarized Smoke Lens, Matte Gray Frame (50131)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- Ergodyne Eye Protection