Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant
Mfr # 56050
Zoro # G6165411
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Yellow
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 56050
- Zoro # G6165411
- UPC # 720476560500
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Yellow |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Series | Loki |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+; MIL-PRF 32432 |
Features | Durable; Flexible; Scratch Resistant; Anti-fog; Non-slip; Perspiration Resistant; Comfortable; Elastic Strap |
Description
Glasses/Goggles,Safety,Yllw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- ROCK EXOTICA Rock O Double Locking Carabiner (33393)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- ERGODYNE Safety Glasses, Clear Scratch-Resistant (53000)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Safety Glasses, Smoke Scratch-Resistant (50030)
- ALLEN CO Trigger Metal Frame Shooting Safety Glasses, Clear Lenses, ANSI Z87.1+ & CE Rated (2368)
- Ergodyne Eye Protection