Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Smoke Scratch-Resistant
Mfr # ODIN-HI
Zoro # G7860984
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Odin
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # ODIN-HI
- Zoro # G7860984
- UPC # 720476503309
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Smoke |
Frame Color | Kryptek Highlander |
Lens Coating | Scratch-Resistant |
Series | Odin |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Smoke Lens Kryptek Highlander Safety Gla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- PIP Clear Flat Cap Gel Knee Pads, PR (291-130)
- ERGODYNE Ballistic Safety Glasses, Yellow Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- ERGODYNE Skullerz OSMIN Anti-Scratch/Anti-Fog Safety Glasses, Matte Black PolyCarb Frame, Smoke PolyCarb Lens (55106)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- Ergodyne Eye Protection