Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # ODIN-AF
Zoro # G7860905
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Odin
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # ODIN-AF
- Zoro # G7860905
- UPC # 720476504337
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | Odin |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Anti-Fog Smoke Lens Matte Black Safety G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM PRINTED RUGS Custom Printed Rugs DM 68 Bird Houses Non Slip Indoor Door Mat; 27 x 18 in. (DM 68)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- ERGODYNE ODIN In/Outdoor Lens Black Safety Glasses (50080)
- ERGODYNE Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens (50068)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- HONEYWELL NORTH Uvex® Avatar Hydroshield Safety Glasses, Blue Frame, Clear Lens, Scratch-Resistant, Anti-Fog (S2870HS)
- Ergodyne Eye Protection