Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # THOR-AFTY
Zoro # G7861517
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Scratch-Resistant
- Series Thor
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # THOR-AFTY
- Zoro # G7861517
- UPC # 720476513032
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Clear |
Frame Color | Kryptek Typhon |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | Thor |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Anti-Fog Clear Lens Kryptek Typhon Safet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1122/L)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Material Winch, Storage Bag (019-11001)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XL (73040-701-10)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Skullerz Loki Safety Glasses / Goggles Black Clear Lens (GLS809-BK-CLL)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- JACKSON SAFETY Protective Eyewear, Blue Anti-Fog; Amber (50003)
- Ergodyne Safety Glasses