Shop All Safety Glasses
Ergodyne
Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant
Mfr # THOR-PZTY
Zoro # G7861115
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Kryptek Typhon
- Lens Coating Scratch-Resistant
- Polarized Lens Yes
- Series Thor
- UV Protection 99.9% UVA/UVB/UVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # THOR-PZTY
- Zoro # G7861115
- UPC # 720476513315
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Kryptek Typhon |
Lens Coating | Scratch-Resistant |
Polarized Lens | Yes |
Series | Thor |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Polarized Smoke Lens Kryptek Typhon Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 9, 1 PR (SSG/9)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZTY)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Blue Mirror Polycarbonate Lens (55021)
- ERGODYNE Skullerz Dagr PZ Safety Glasses, Polarized Smoke Lens, Black Frame (52031)
- ERGODYNE SKOLL In/Outdoor Lens Matte Black Safety Glasses (59080)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Enhanced Anti-Fog Safety Glasses, Black Frame, Blue Mirror Polycarb Lens (55008)
- RADIANS Safety Glasses, Clear Uncoated (MRR110ID)
- Ergodyne Safety Glasses