Shop All Safety Glasses
Ergodyne
Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant
Mfr # ODIN-PZTY
Zoro # G7861413
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Polarized Lens Yes
- Series Odin
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # ODIN-PZTY
- Zoro # G7861413
- UPC # 720476505310
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Kryptek Typhon |
Lens Coating | Scratch-Resistant |
Polarized Lens | Yes |
Series | Odin |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Polarized Smoke Lens Kryptek Typhon Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM DP4 Series - Headgear (S32001)
- MUCK BOOT CO Boots Muck Chore Hi 8M (CHH-000A-BL-080)
- DC CARGO Orange Safety Flag with EZ Mount, 2PK (SFEZMO-2)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Skullerz AEGIR Anti-Scratch Enhanced AntiFog Safety Glasses, Black Frame, Orange Mirror Polycarb Lens (55010)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- Ergodyne Safety Glasses