Shop All Safety Glasses
Ergodyne
Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant
Mfr # DAGR-PZHI
Zoro # G7861386
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Kryptek Highlander
- Lens Coating Scratch-Resistant
- Polarized Lens Yes
- Series Dagr
- UV Protection 99.9% UVA/UVB/UVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # DAGR-PZHI
- Zoro # G7861386
- UPC # 720476523314
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Kryptek Highlander |
Lens Coating | Scratch-Resistant |
Polarized Lens | Yes |
Series | Dagr |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Polarized Smoke Lens Kryptek Highlander
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (109050)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- Ergodyne Safety Glasses