Shop All Safety Glasses
Ergodyne
Ballistic Polarized Safety Glasses, Copper Scratch-Resistant
Mfr # THOR-PZTY
Zoro # G7861508
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Kryptek Typhon
- Lens Coating Scratch-Resistant
- Polarized Lens Yes
- Series Thor
- UV Protection 99.9% UVA/UVB/UVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # THOR-PZTY
- Zoro # G7861508
- UPC # 720476513216
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Polarized Safety Glasses |
Lens Color | Copper |
Frame Color | Kryptek Typhon |
Lens Coating | Scratch-Resistant |
Polarized Lens | Yes |
Series | Thor |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Polarized Copper Lens Kryptek Typhon Saf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- AVERY DENNISON Tags, Metal Rim, 1-1/4 dia., White, PK500 (14313)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Smoke Poly Lens (56035)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (THOR-TY)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- Ergodyne Eye Protection