Shop All Safety Glasses
This Product is Discontinued
Ergodyne
BALDR Anti-Fog Clear Lens Black Safety Glasses (Discontinued)
Mfr # 57003
Zoro # G203444905
This Product is Discontinued
Key Features
- Lens Color Clear
- Weight 0.09 lbs
- Length 6 in
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 57003
- Zoro # G203444905
- UPC # 720476570035
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Details
Lens Color | Clear |
Weight | 0.09 lbs |
Anti-Fog | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.