Shop All Cold Weather Caps, Hats & Liners
Ergodyne
Balaclava Face Mask
Mfr # 6844
Zoro # G300422479
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Balaclava
- Lining Material Mesh
- Size Universal
- Color Black
- Length 10.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 6844
- Zoro # G300422479
- UPC # 720476168447
- Country of Origin Indonesia
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 10.3" |
Height | 15.3" |
Width | 0.5" |
Details
Style | Balaclava |
Lining Material | Mesh |
Item | Balaclava |
Color | Black |
Features | Multi-Climate, Multi-Functional, Multi-Layers |
Material | Nylon/Spandex |
Adjustment Type | Hinged |
Weight | 2.24 oz |
Cleaning and Care Instructions | Machine Wash |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Includes Removable Face Mask | No |
Areas Exposed | Eyes |
High-Visibility | No |
Areas Covered | Face, Head, Neck, Nose |
Series | 6844 |
Headwear Style | Balaclava |
For Use With | Skating, Cold Storage, Snowboarding, Construction, Running, Oil Refinery, Climbing, Freight, Mining, Cycling, Warehouse, Skiing, Hunting, Gas Refinery |
Product Type | Balaclava |
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining Yes, Lining Material Mesh, Areas Covered Face, Head, Neck, Nose, Adjustment Type Hinged, Material Nylon/Spandex, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash, Features Multi-Climate, Multi-Functional, Multi-Layers, Insulated for Cold Conditions Yes, Series 6844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- NMC Do Not Enter Restroom Closed For Cleanin, Number of Panels: 0 (HFS10)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- MAXIT Winter Liner, Brown, Universal (101415309)
- Ergodyne Cold Weather Caps, Hats & Liners