Shop All Wildland Equipment
Ergodyne
Backpack, Blue, Polyester
Mfr # 5244
Zoro # G7406869
original price:
$112.99
11% off
new price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 5 in
- Length 14 1/2 in
- Material Polyester
- Storage Capacity 1,450 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5244
- Zoro # G7406869
- UPC # 720476134978
- Country of Origin China
- Category Wildland Equipment
Dimensions
Height | 20 in |
Width | 5 in |
Length | 14 1/2 in |
Depth | 5" |
Details
Item | Backpack |
Material | Polyester |
Storage Capacity | 1,450 cu in |
Color | Blue |
Description
Backpack, Blue, Material Polyester, Storage Capacity 1,450 cu in, Height 20 in, Width 5 in, Length 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- KOMELON Propane Torch Holder (TS1)
- YARD TUFF Farm Bell (YTF-22LB)
- Ergodyne Fire Protection