Shop All Back Braces
Ergodyne
Back Support, Elastic, Detachable Suspenders, Large, Black
Mfr # EGO11094
Zoro # G201859558
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # EGO11094
- Zoro # G201859558
- UPC # 720476110941
- Country of Origin China
- Category Back Braces
Dimensions
Size | L |
Details
Item | ProFlex Economy Elastic Back Support |
Color | Black |
Material | Polypropylene |
Description
A hybrid of safety, support and comfort, this ProFlex Back Support helps you win your workday tug of war and reduce the risk of back injuries. It bends over backward to merge true innovation with real performance to prove there's a better way when it comes to lifting something heavy. The all-elastic, 7-1/2" body offers extra-firm support. Adjustable, detachable suspenders help make sure it fits. Close easily with the single-strap closure. Design also features nonconductive polypropylene stays, stretchable bias binding with zigzag stitching, and rubber track webbing. The back support is great in material handling, construction, warehouse/distribution, maintenance, freight/baggage, assembly/fabrication and landscaping/grounds. The large size fits waists that measure from 34" to 38".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, XL, PR (922CR)
- 3M E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100 Pairs (311-1114)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- ERGODYNE Support, Back, 2000SF, Lg, Black (11284)
- ERGODYNE Back Support, 7in Width (100000214A)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium (11103)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size (11095)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- OCCUNOMIX Back Support, 8 In., S (626-062)
- Ergodyne Ergonomics