Shop All Tool Bags, Backpacks & Totes
Ergodyne
Arsenal Bucket Truck Tool Bag with Bucket Hooks Kit, Gray
Mfr # 13747
Zoro # G908445740
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13747
- Zoro # G908445740
- UPC # 720476137474
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Arsenal Bucket Truck Tool Bag w/ Bucket Hooks Kit, Gray |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Description
The arsenal 5846 bucket truck tool bag with 2in locking aerial bucket hooks kit is designed to hang from aerial bucket hooks for secure storage, convenient tool organization, accessible tethering and prevention of dropped objects. Using a hanging tool bag maximizes space in compact buckets by keeping gear off the floor and out of the way. Built for durability in demanding environments, this bucket bag is constructed of abrasion-resistant ballistic polyester with heavy-duty nylon webbing straps and nickel-plated grommets. A storm drain prevents water from building up inside and damaging tools. Unlike most other bucket storage solutions, this portable bag has a rigid freestanding base and carrying straps for versatile use in and out of bucketspreventing workers from needing an additional tool bag for other work environments. Also features standoffs on the side of the bag to keep it upright when hanging inside a bucket. The ansi-rated locking aerial bucket hook features a self-locking hook, an interior hook and an enclosed tethering point to save space and prevent dropped objects when working in cramped buckets. Simply clip to the bucket lip for safe anchoring of buckets, bags, aprons and tool lanyards. The self-locking outer hook with thumb release is designed for ease of use while providing the utmost security for tool storage and tethering. The self-locking gate automatically locks when weight from a bucket, bag or other load is applied, preventing unintentional opening. Once pulled up to unlock, the gate will release and push the gear toward the opening for easy removal. Large tabs make for simple one-handed use, while the vibrant orange color allows workers to easily identify whether the gate is locked or not. In addition to the primary locking hook, this aerial bucket tool features an enclosed tethering point at the bottom for additional tool tethering. It also features an open-ended interior hook for hanging aprons, tool boards or other gearkeeping them up and
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1436)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- TITAN Hose Grip Pliers Set, 3Pc 11In (TIT60776)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- ERGODYNE Bag/Tote, Gear Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 4 Pockets (GB5116)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- MARSHALLTOWN Bag/Tote, Tool Bag, Black, Nylon, 19 Pockets (NB202)
- Ergodyne Tool Bags, Backpacks & Totes