Shop All Tool Bags, Backpacks & Totes
Ergodyne
Arsenal 5707 Canvas Waist Apron, Gray
Mfr # 13698
Zoro # G108445335
product price: $25.99
/ea
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13698
- Zoro # G108445335
- UPC # 720476136989
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Arsenal 5707 Canvas Waist Apron, Gray |
Color | Gray |
Description
the arsenal waist apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. adjustable fit the waist straps are adjustable fitting a wide range of sizes for the perfect fit on both men and women. The nail apron measures 25.5in w x 9in h 65cm x 23cm and the waist adjusts from 28in 58in 71cm 147cm. It can be easily put on or taken off with one quick-release buckle. a place for everything it holds a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate work apron. All 14 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work. built to last made with 14oz. Heavy-duty abrasion resistant canvas material to reduce the wear over time because durability is a necessity with any duck apron. It includes a name id badge on the interior plus a d-ring on the lower right-side to attach keys, lanyards, grabbers and more. The safety apron can be used for many different things and is highly used by woodworkers, carpenters, mechanics, machinists, technicians, warehouse employees, utility, and even gardeners, hobbyist or diy'ers!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7mm Metric Combination Wrench (45-96-9507)
- HUSQVARNA Pre-Separator, 22" W x 56" H (C5500)
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- S&G TOOL AID CORPORATION S and G Tool Aid SG19000 Wire Stripper (SG19000)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- ERGODYNE Tool Bag, Red, Nylon (5020M)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- ERGODYNE Bucket Bag, Black, 40D Nylon , 0 Pockets (5970T)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- DICKIES 20 inch Work Bag (57041)
- Ergodyne Tool Bags, Backpacks & Totes