Arsenal 5300 Ladder Shoulder Lifting Strap/Carrying Handle, Supports 100 lb, 2 x 9 x 11, Black/Silver
Mfr # 19196
Zoro # G611668696
Key Features
- Platform Height 11"
- Platform Depth 9"
- Bottom Width 2"
- Material Leather; Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19196
- Zoro # G611668696
- UPC # 720476191964
- Country of Origin China
- Category Ladder Accessories
Dimensions
Platform Height | 11" |
Platform Depth | 9" |
Bottom Width | 2" |
Details
Material | Leather; Polyester |
Description
The Arsenal 5300 Ladder Shoulder Lifting Strap & Carrying Handle System is designed for easier and safer transport of heavy ladders. This ladder carrier consists of a padded pocket, three hook & loop straps and an optional shoulder strap that securely attaches to keep ladders safely closed when carrying. The universal size and shape is compatible with A-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets will not work with extension or combination/multi-purpose ladders. A removable padded shoulder strap and rubberized top grab handle provide comfort and offer better control when transporting in cramped, tight spaces. This ladder lifting strap is intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. Washablehand wash, air dry.
- •High-quality thermal fleece provides lightweight breathable warmth in cold conditions.
- •Foldable ear flap can be worn down to protect your ears and neck from the cold or folded up to prevent overheating.
- •Four-way stretch fleece and inner elastic band are flexible to fit most head sizes.
- •Reflective piping along brim and reflective logo on back for enhanced low-light visibility.
- •Front brim shields face from sun, snow and rain.
- •Compatible with Skullerz 8945 & 8945F(x) Universal Bump Cap Inserts (sold separately) for protection against bumps, scrapes, bruises and other minor head injuries.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x2 ZN Steel Ring (N223-156)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- MEADOW LANE Polished Brass Rail Bracket for Ladder Rail (EG.301.06)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- LOUISVILLE Label Kit (PK-FE4200HD)
- BAUER LADDER Rung Lock for Bauer Aluminum Extension Ladders with D-rungs (06000)
- S.R.SMITH S.R.Smith VLLS-103S 24 In. Vinyl Liner 3-Tread Ladder Elite - Stainless Treads (VLLS103S)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- Ergodyne Ladder Accessories