Shop All Tool Bags, Backpacks & Totes
Ergodyne
Arsenal 5005W Gear Bag
Mfr # 13205
Zoro # G708477996
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 13205
- Zoro # G708477996
- UPC # 720476132059
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Arsenal 5005W Gear Bag |
Tool Storage Type Included | Tool Bag |
Description
gear bag with wheels wheeled fire & rescue gear bag: large capacity, wheels, and handle for easy gear transport 1000d nylon, double-coated polyurethane 16 x 24 x 14 main hold & 10 x 10 outside front pocket 16 x 8 x 14 side pocket maltese cross heavy duty #10 zippers 2 webbing handle and shoulder straps grab `n go pull strap & removable shoulder strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #32 (45702)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- ERGODYNE Bag/Tote, Gear Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 4 Pockets (GB5116)
- ERGODYNE Tall Safety Bolt Bag (14428)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5210)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- Ergodyne Tool Bags, Backpacks & Totes