Ergodyne

ARKYN-NEO Smoke Lens Safety Goggles w/ Neoprene Strap, Anti-Scratch & Anti-Fog, Gray


product price: $33.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 60311
  • Zoro # G008436495
  • UPC #
    720476603115
  • Country of Origin Taiwan, Province of China
  • Category Safety Goggles

Description

The skullerz arkyn anti-scratch and anti-fog safety goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide a clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The neoprene strap is adjustable, comfortably secures on heads, hard hats or caps and is easy to clean when the job gets dirty. lens technology the lens features fog-off+ technology for durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the jobparticularly useful for those working with dust masks or around extreme changes in temperature. Uv protection filters 99.9 percent of harmful uva, uvb and uvc rays to keep eyes safe in the sun, and a side latch buckle design makes for easy replacement. tested & approved these impact-resistant safety goggles are tested to ansi z87.1+ high-velocity impact protection, anti-fog and optical requirements. Ansi z87.1 is the us standard for personal eye and face protection devices. These safety goggles are great for protecting and preventing dust, debris or dangerous particles or chemicals from damaging your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping. Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their eye protection gear. And over 100 of those instances require time away from work. features: low-profile and lightweight - makes for a custom, secure fit enhanced anti-fog - fog-off+ technology exceeds ansi z87.1 requirements with improved anti-fog p

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.