Shop All Tool Lanyards & Tethering
Ergodyne
Adhesive Mounts, Black, 7/8" L, PK10
Mfr # 3701PK
Zoro # G910044030
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Color Black
- Width 7/8 in
- Tool End Connection Adhesive
- Tool Attachment Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 3701PK
- Zoro # G910044030
- UPC # 720476197027
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 7/8 in |
Width | 7/8 in |
Details
Item | Adhesive Mounts |
Color | Black |
Tool End Connection | Adhesive |
Tool Attachment Method | Adhesive |
Series | Squids |
Tethering End Connection | Pass-Through |
For Tool Type | Hand Tools |
Socket Features | Coiled Lanyard |
Tethering Component | Tether |
Attachment Point Style | Adhesive |
Weight Capacity | 2 lb |
Description
Adhesive Mounts, Attachment Point Style Adhesive, Color Black, D-Ring Material Not Applicable, Strap Color Not Applicable, Tethering Component Tether, Tethering End Connection Pass-Through, Tool Attachment Method Adhesive, Tool End Connection Adhesive, Weight Capacity 2 lb, Width 7/8 in, For Tool Type Hand Tools, Length 7/8 in, Series Squids, Socket Features Coiled Lanyard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50108-PWR)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- ERGODYNE Squids 3796 Drill & Impact Driver Tool Trap, Stainless (19796)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- Ergodyne Tool Lanyards & Tethering