Ergodyne

8996 Face Shield Adapter Frame Replacement, Gray


product price: $49.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The skullerz 8997 face shield adapter frame replacement securely attaches to skullerz hard hat and safety helmet side accessory slots and accepts 8997 cap-style hard hat & safety helmet face shields, 8998 full brim hard hart face shields and 8999 mesh face shield replacements for full face protection on the jobsite. When securely installed, this safety face shield has 3 pivoting positions fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hart accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach skullerz earmuffs when face shield is installed and in use. features: face shield sold separately - compatible with skullerz 8997 cap-style hard hat & safety helmet face shield, 8998 full brim hard hart face shield and 8999 mesh face shield replacements designed for hard hat & safety helmet integration - easily mounts on skullerz hard hats and safety helmet side accessory slots for increased eye and face protection replacement shields sold separately easy installation - face shield adapter snaps into dedicated side accessory slots on hard hats and safety helmets soft visor adapter - conforms to hard hat or safety helmet shell to help keep dust and debris out of face adjustability - face shield easily pivots up and down fully down, mid-way or fully up and adapter pivots forward and backward for a customized fit integrated accessory slot - skullerz earmuffs can be worn while face shield is in use compatible accessories - safety glasses and headlamp can be worn while in use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.