Ergodyne

8994 Hard Hat Face Shield For Cap-Style & Safety Helmet, Clear


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The skullerz 8994 anti-scratch & anti-fog hard hat face shield is designed to increase eye and face protection for those using skullerz cap-style hard hats or safety helmets. This face shield protects against flying debris, splashes and particles and features a performance anti-fog and anti-scratch protective lens for improved clarity and durability. This safety face shield has 3 pivoting positions fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hat or safety helmet accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach skullerz earmuffs while face shield is installed and in use. For added protection, pair this face shield with skullerz safety glasses or sunglasses. features: designed for hard hat & safety helmet integration easily mounts on skullerz cap-style hard hats and safety helmets for increased eye and face protection attachment adapter included impact resistant meets ansi z87.1+ and csa z94.3 impact and optical performance requirements enhanced anti-fog - fog-off+ technology meets ansi z87.1 x performance requirements and provides improved anti-fog performance vs original fog-off enhanced scratch resistance - fog-off+ technology for improved durability easy installation face shield adapter snaps into dedicated side accessory slots on hard hats and safety helmets durable - polycarbonate lens is 2mm in thickness full face coverage protects against flying particles and debris soft visor adapter conforms to hard hat or safety helmet shell to help keep dust and debris out of face adjustability face shield easily pivots up and down fully down, mid-way or fully up and adapter pivots forward and backward for a customized fit and field of vision uv protection lens filters 99.9 percent of harmful uv

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.