Ergodyne

8960 Long Brim Black Bump Cap w/ LED Lighting Technology


product price: $47.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Length 11.25 in
  • Width 6.75 in
  • Height 5 in
  • Weight 0.52 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 23374
  • Zoro # G102541019
  • UPC #
    720476000000
  • Country of Origin China
  • Category Bump Caps

Dimensions

Length 11.25 in
Width 6.75 in
Height 5 in

Details

Color Black
Weight 0.52 lbs

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.