Shop All Headbands and Sweatbands
Ergodyne
8935CT L/XL Lime Evap. Class Headwear Hi-Vis Ranger Hat w/CT
Mfr # 12591
Zoro # G402674752
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Overall Length 12 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12591
- Zoro # G402674752
- UPC # 720476000000
- Country of Origin India
- Category Headbands and Sweatbands
Dimensions
Size | L/XL |
Overall Length | 12 in |
Overall Width | 8 in |
Details
Color | Lime |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- STEINER Thermal Protective Gloves, 14" Length, PR (07014)
- ERGODYNE Realtree Xtra High-Performance Dew, PK6 (6615RT)
- ERGODYNE Blue Bladder Replacement, 3-Liter (5051B)
- ERGODYNE Ergodyne Chill-Its® Evap. Class Headwear Hi-Vis Ranger Hat w/Built-In Cooling Towel, Lime, L/XL (12591)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- ERGODYNE Ergodyne® Chill-Its® 6601 Economy Evaporative Cooling Towel, Blue, 12411 (12411)
- ERGODYNE Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size (12337)
- ERGODYNE Blue Economy Evaporative Cooling To, PK6 (6601)
- Ergodyne Head Protection