Shop All High Visibility Pants
Ergodyne
8916 Glowear Class E Lightweight Hi-Vis Rain Pants, Lime, L
Mfr # 25344
Zoro # G008421057
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 25344
- Zoro # G008421057
- UPC # 720476253440
- Country of Origin China
- Category High Visibility Pants
Description
Ergodyne the glowear 8916 lightweight hi-vis rain pants offer protection against wet conditions while ensuring safety. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer, while the pant legs have snap cuffs to easily fit over boots and tightened to keep the wind out. These work rain pants are built for demanding conditions and are made with rugged, yet lightweight waterproof materials 150d polyester oxford material with a polyurethane pu coating and fully taped at the seams for reliable protection in the face of stormy weather. The ansi/isea 107 compliant high visibility polyester fabric and 2 reflective tape keeps workers highly visible at night or in low light conditions. these hi-vis waterproof pants meet ansi 107 supplemental class e standards. For a complete set of hi-vis rain gear add the glowear 8366 lightweight hi-vis rain jacket. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Face Shield (FSREPL-H1-DC)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (49Y301)
- LIFT DAX Carbon Fiber Full Brim Black Camo w/Replacement Suspension (HDC-20CK-KIT)
- ERGODYNE GloWear 8911 Class E Two-Tone Pants, Lime, 2XL/3XL (22967)
- ERGODYNE 8916 Glowear Class E Lightweight Hi-Vis Rain Pants, Lime, XL (25345)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK Medium Hi-Vis Insulated Bib Overalls, Black (S79811)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 34 (LUX-TENBR-YXL)
- GSS SAFETY Class E 2-Tone Poly-Filled Winter Insula (8703-SM/MD)
- GLOWEAR BY ERGODYNE S/M Class E Hi-Vis Pants, Orange (8910)
- Ergodyne Workwear and Protective Clothing