Shop All High Visibility Jackets & Coats
Ergodyne
8381 S Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket
Mfr # 25592
Zoro # G202541438
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Length 33 in
- Fabric Weight 3.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 25592
- Zoro # G202541438
- UPC # 720476000000
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 33 in |
Details
Color | Lime |
Fabric Weight | 3.15 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- 3M DBI-SALA SalaliftII Winch (8102009)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, Small (23522)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, L, Reg (HVJS206)
- Ergodyne High Visibility Clothing