Shop All High Visibility Shirts & Sweatshirts
Ergodyne
8280BK S Lime Type R Class 2 Black Front Performance T-Shirt
Mfr # 22532
Zoro # G302650153
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
- Fabric Weight 0.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 22532
- Zoro # G302650153
- UPC # 720476000000
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Details
Color | Lime |
Fabric Weight | 0.36 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- ERGODYNE GloWear 8295 Class 2 Polo Shirt, Lime, 3XL (21647)
- ERGODYNE GloWear 8289 Class 2 Economy T-Shirt, Lime, L (21504)
- ERGODYNE GloWear 8289 Class 2 Economy T-Shirt, Lime, 2XL (21506)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- OCCUNOMIX 4XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y4X)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5008-TALL 2XL)
- Ergodyne Workwear and Protective Clothing