Shop All Cold Weather Gloves
Ergodyne
817WP S Black Reinforced Thermal Waterproof Winter Work Gloves
Mfr # 17372
Zoro # G402553125
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Length 5 in
- Glove Width 3 in
- Weight 0.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17372
- Zoro # G402553125
- UPC # 720476000000
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 5 in |
Glove Width | 3 in |
Details
Color | Black |
Weight | 0.39 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3102)
- KLEENGUARD Lite Duty Apron Polyethylene Coat 28 x 36 WHT 100/Cs (43744)
- ERGODYNE ProFlex 816 Thermal Flip-Top Gloves, Black, S, (17342)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size M (8) (99-9-301-8)
- Ergodyne Gloves & Hand Protection