Ergodyne

812 XL Lime Standard Utility Gloves


product price: $20.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size XL
  • Color Lime
  • Length 4.5 in
  • Palm Width (cm) 5.08 cm
  • Fabric Weight 0.16 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Length 4.5 in
Palm Width (cm) 5.08 cm

Details

Color Lime
Fabric Weight 0.16 lbs

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.