Shop All General Purpose Gloves
Ergodyne
812 S Lime Standard Utility Gloves
Mfr # 17272
Zoro # G602553192
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Lime
- Palm Width (cm) 5.08 cm
- Fabric Weight 0.14 lbs
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17272
- Zoro # G602553192
- UPC # 720476000000
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Palm Width (cm) | 5.08 cm |
Length | 4.5 in |
Details
Color | Lime |
Fabric Weight | 0.14 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, X-Large (204BL-21XL)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- SELLSTROM Over-the-Head Ear Muffs, 26 dB, Tonedown 200, Yellow (S23400)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- ERGODYNE Proflex 817 Reinforced Thermal Utility Gloves, Black, Small, Pair (17352)
- ERGODYNE 17042 ProFlex 710 Heavy-Duty Full-Finger Trade Gloves - Small (87917042)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133)
- CATERPILLAR Utility Glv Pro Blk Lg (CAT012260L)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Medium, 3PK (9104-3)
- HONEYWELL NORTH Knit Glove, Large, White, Cotton/Poly, PR (11RK/L-H5)
- WOMANSWORK Womanswork Digger Gloves (508M)
- Ergodyne Gloves & Hand Protection