Shop All General Purpose Gloves
Ergodyne
812 2XL Lime Standard Utility Gloves
Mfr # 17276
Zoro # G902553205
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Fabric Weight 0.17 lbs
- Palm Width (cm) 5.08 cm
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17276
- Zoro # G902553205
- UPC # 720476000000
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | 2XL |
Palm Width (cm) | 5.08 cm |
Length | 4.5 in |
Details
Color | Lime |
Fabric Weight | 0.17 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- HILLMAN English Blue Handicap Sign 18 in. H X 12 in. W, 5PK (843294)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-7)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- ERGODYNE 17042 ProFlex 710 Heavy-Duty Full-Finger Trade Gloves - Small (87917042)
- ERGODYNE Proflex 817 Reinforced Thermal Utility Gloves, Black, Small, Pair (17352)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- GLOBAL INDUSTRIAL String Knit Gloves, Ladies', 1-Dozen (708354S)
- MAGID KnitMaster White Standard Weight Machine Knit Gloves, 12PK (T193C)
- PARTNERS BRAND 100% Jersey Cotton Gloves, Large, Black, 12 Pairs/Case (GLV1012L)
- MAGID MultiMaster Lined DoublePalm Gloves, 12PK (994K)
- Ergodyne General Purpose Gloves