Shop All Work Shirts
Ergodyne
8091 XL Orange Non-Certified Long Sleeve T-Shirt
Mfr # 21595
Zoro # G902576150
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21595
- Zoro # G902576150
- UPC # 720476000000
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Long Sleeve Hi-Vis T-Shirt |
Color | Orange |
Fabric Weight | 4.1 oz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage, Landscape, D-1014-L-1327 (OS-DS-D-1014-L-1327)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 3X-Large, Blue (12157)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- CONDOR OUTDOOR PRODUCTS MAXFORT TRAINING TOP, TAN, L (101076-003-L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BACKPACKER Outback Western Shirt, Coral, Large (BP-7052 Coral Large)
- Ergodyne Workwear and Protective Clothing