Shop All Work Shirts
Ergodyne
8089 L Lime Non-Certified T-Shirt
Mfr # 21554
Zoro # G902575795
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.1 oz
- Length 15.3 in
- Width 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21554
- Zoro # G902575795
- UPC # 720476000000
- Country of Origin China
- Category Work Shirts
Dimensions
Size | L |
Length | 15.3 in |
Width | 10.3 in |
Details
Item | Short Sleeve Hi-Vis T-Shirt |
Color | Lime |
Fabric Weight | 4.1 oz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 3X-Large, Blue (12157)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- Ergodyne Workwear and Protective Clothing