Shop All Cut-Resistant Gloves
Ergodyne
7141 XL Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
Mfr # 17915
Zoro # G302553225
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Lime
- Length 6.5 in
- Weight 0.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17915
- Zoro # G302553225
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | XL |
Length | 6.5 in |
Details
Color | Lime |
Weight | 0.45 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (3025-XL (10))
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93857L)
- Ergodyne Gloves & Hand Protection