Shop All Cut-Resistant Gloves
Ergodyne
7141 S Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
Mfr # 17912
Zoro # G602553246
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Lime
- Glove Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17912
- Zoro # G602553246
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 6 in |
Length | 6 in |
Details
Color | Lime |
Weight | 0.36 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (9FPP4)
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (7000XGNN0K)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- Ergodyne Cut-Resistant Gloves