Shop All Cut-Resistant Gloves
Ergodyne
7141 M Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
Mfr # 17913
Zoro # G502553124
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Lime
- Glove Length 6.25 in
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17913
- Zoro # G502553124
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 6.25 in |
Length | 6.25 in |
Details
Color | Lime |
Weight | 0.39 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- BRADY Lockout Padlock, Al, Yellow, Key Different (ALU-YLW-38ST-KD)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- Ergodyne Cut-Resistant Gloves