Shop All Cut-Resistant Gloves
Ergodyne
7141 2XL Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves
Mfr # 17916
Zoro # G302553201
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime
- Length 6.5 in
- Weight 0.47 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17916
- Zoro # G302553201
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Length | 6.5 in |
Details
Color | Lime |
Weight | 0.47 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- NMC Caution Overhead Work Sign (C574RB)
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- Ergodyne Cut-Resistant Gloves