Shop All Cut-Resistant Gloves
Ergodyne
7041 S Lime Hi-Vis Nitrile-Coated Level 4 Cut Gloves
Mfr # 17812
Zoro # G602553307
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Lime
- Glove Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17812
- Zoro # G602553307
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 6 in |
Length | 6 in |
Details
Color | Lime |
Weight | 0.16 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English (444M41)
- HONEYWELL Vertical Systems, Galvanized Steel (VGMB-3/8-GS)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- Ergodyne Gloves & Hand Protection