Ergodyne

7041 M Lime Hi-Vis Nitrile-Coated Level 4 Cut Gloves


product price: $11.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size M
  • Color Lime
  • Weight 0.17 lbs
  • Length 6.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Length 6.25 in

Details

Color Lime
Weight 0.17 lbs

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.